Zoro Homepage

Box Sealing Tape, PK 36

  • Mfr # 313

  • Zoro # G615772108


product price: $259.99
/pk 36, $7.22/ea
Free Shipping & Returns

Key Features

Tape Core Diameter
3 in
Tape Adhesive Strength
32 oz/in
Tape Thickness
2.6 mil
Standards
FDA Approved
Tape Application
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313
Zoro #
G615772108
UPC #
00638060535295
Country of Origin
China

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.6 mil
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Length
54 11/16 yd

Details

Item
Box Sealing Tape, PK 36
Tape Adhesive Strength
32 oz/in
Standards
FDA Approved
Tape Application
Hand
Max. Tape Performance Temp.
72 Degrees F
Tape Color
Clear
Tape Backing Material
Polypropylene Film
Series
313
Tape Elongation
125 %
Tape Tensile Strength
35 lb/in
Tape Adhesive
Acrylic
Package Configuration
Case
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.