Zoro Homepage

Box Sealing Tape, PK 36

  • Mfr # 373

  • Zoro # G015772494


product price: $487.99
/pk 36, $13.56/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
30 lb/in
Max. Tape Performance Temp.
73 Degrees F
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
50 oz/in
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G015772494
UPC #
00021200723810
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Core Diameter
3 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
54 11/16 yd

Details

Item
Color Coding Tape
Tape Tensile Strength
30 lb/in
Max. Tape Performance Temp.
73 Degrees F
Tape Color
Red
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
50 oz/in
Standards
FDA Approved
Tape Adhesive
Hot Melt
Series
373
Tape Application
Hand
Shelf Life
18 mo
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.