Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 36

  • Mfr # 373

  • Zoro # G115772431


product price: $487.99
/pk 36, $13.56/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Standards
FDA Approved
Tape Adhesive
Hot Melt
Tape Application
Hand
Tape Adhesive Strength
50 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G115772431
UPC #
00021200723858
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.5 mil
Imperial Tape Length
54 11/16 yd
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in

Details

Tape Backing Material
Polypropylene Film
Standards
FDA Approved
Item
Color Coding Tape
Tape Adhesive
Hot Melt
Tape Application
Hand
Tape Adhesive Strength
50 oz/in
Series
373
Tape Tensile Strength
30 lb/in
Tape Color
Blue
Max. Tape Performance Temp.
73 Degrees F
Shelf Life
18 mo
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.