Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 36

  • Mfr # 373

  • Zoro # G315772484


product price: $487.99
/pk 36, $13.56/ea
Free Shipping & Returns

Key Features

Tape Core Diameter
3 in
Tape Adhesive Strength
50 oz/in
Tape Backing Material
Polypropylene Film
Tape Tensile Strength
30 lb/in
Max. Tape Performance Temp.
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373
Zoro #
G315772484
UPC #
00021200723971
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.5 mil
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Imperial Tape Length
54 11/16 yd
Metric Tape Width
48 mm

Details

Item
Color Coding Tape
Tape Adhesive Strength
50 oz/in
Tape Backing Material
Polypropylene Film
Tape Tensile Strength
30 lb/in
Max. Tape Performance Temp.
73 Degrees F
Tape Color
Green
Series
373
Tape Application
Hand
Tape Adhesive
Hot Melt
Standards
FDA Approved
Shelf Life
18 mo
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.