Zoro Homepage

Box Sealing Tape, PK 36

  • Mfr # 373

  • Zoro # G515772499


product price: $679.99
/pk 36, $18.89/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Tape Tensile Strength
30 lb/in
Tape Elongation
160 %
Tape Adhesive Strength
50 oz/in
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G515772499
UPC #
00021200730795
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.5 mil
Metric Tape Length
100 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
109 3/8 yd

Details

Tape Backing Material
Polypropylene Film
Tape Tensile Strength
30 lb/in
Tape Elongation
160 %
Tape Adhesive Strength
50 oz/in
Tape Color
Clear
Standards
FDA Approved
Tape Adhesive
Hot Melt
Item
Box Sealing Tape, PK 36
Tape Application
Hand
Series
373
Max. Tape Performance Temp.
73 Degrees F
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.