Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 4

  • Mfr # 315

  • Zoro # G315772460


product price: $658.99
/pk 4, $164.75/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Standards
FDA Approved
Tape Adhesive Strength
38 oz/in
Series
315
Max. Tape Performance Temp.
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315
Zoro #
G315772460
UPC #
00638060535356
Country of Origin
China

Dimensions

Tape Thickness
3.5 mil
Tape Core Diameter
3 in
Imperial Tape Length
999 9/16 yd
Metric Tape Length
914 m
Metric Tape Width
72 mm
Imperial Tape Width
2 13/16 in

Details

Tape Color
Clear
Standards
FDA Approved
Tape Adhesive Strength
38 oz/in
Item
Box Sealing Tape, PK 4
Series
315
Max. Tape Performance Temp.
73 Degrees F
Tape Tensile Strength
40 lb/in
Tape Backing Material
Polypropylene Film
Tape Elongation
200 %
Tape Application
Machine
Tape Adhesive
Acrylic
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo
Package Configuration
Case

Description

Box Sealing Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.