Zoro Homepage

Box Sealing Tape, Polyester, Clear

  • Mfr # 351

  • Zoro # G516244636


product price: $66.75
/ea
Sold in multiples of 48 for $3,204.00

Key Features

Tape Core Diameter
3 in
Tape Thickness
3.5 mil
Standards
ASTM D1974-92, ASTM D5486 Type I, Class 2
Tape Backing Material
Polyester
Tape Elongation
1.3 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351
Zoro #
G516244636
UPC #
00021200723193
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
3.5 mil
Metric Tape Length
50 m
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm
Imperial Tape Length
54 11/16 yd

Details

Standards
ASTM D1974-92, ASTM D5486 Type I, Class 2
Tape Backing Material
Polyester
Tape Elongation
1.3 %
Item
Box Sealing Tape
Tape Adhesive Strength
78 oz/in
Max. Tape Performance Temp.
72 Degrees F
Tape Adhesive
Hot Melt
Tape Application
Hand
Series
Box Sealing Tape
Tape Tensile Strength
67 lb/in
Tape Color
Clear
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo
Package Configuration
Case

Description

Clear, Tape Adhesive Hot Melt, Tape Application Hand, Tape Tensile Strength 67 lb/in, Tape Thickness 3.5 mil, Imperial Tape Length 54 11/16 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Applicable, Max. Tape Performance Temp. 72 Degrees F, Box Sealing Tape, Message Not Applicable, Package Configuration Case, Series Box Sealing Tape, Shelf Life 18 mo, ASTM D1974-92, ASTM D5486 Type I, Class 2, Tape Adhesive Strength 78 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.