Zoro Homepage

BoxSelngTp373Clr, 48mmx100m, 6/p, PK24

  • Mfr # 373

  • Zoro # G4014129


product price: $1,356.99
/pk 24, $56.54/ea
Free Shipping & Returns

Key Features

Tensile Strength
MD Tensile 30 lb./in.; CD Tensile 60 lb./in.
Thickness
2.5 mil
Shape
Continuous Roll
Adhesion Strength
50 oz./in.
Material
Pressure Sensitive Acrylic (Adhesive), BOPP (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G4014129
UPC #
00051131178441
Country of Origin
United States

Dimensions

Thickness
2.5 mil
Length
100m
Width
48mm

Details

Item
BoxSelngTp373Clr,48mmx100m,6/p,PK24
Tensile Strength
MD Tensile 30 lb./in.; CD Tensile 60 lb./in.
Shape
Continuous Roll
Adhesion Strength
50 oz./in.
Material
Pressure Sensitive Acrylic (Adhesive), BOPP (Backing)
Color
Clear
Features
Requires No Moisture, Heat or Solvent for Activation; Good Aging in Sunlight or Fluorescent Lighting

Description

BoxSelngTp373Clr,48mmx100m,6/p,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.