1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # XO-DR
Zoro # G3326576
product price: $4.19
/eaSold in multiples of 60 for $251.40
Key Features
Overall Diameter
1 1/2 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-DR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XO-DR
Zoro #
G3326576
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Details
Item
Pro Brake Hub Cleaning Disc Kit
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-DR
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Purple
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 3
Quick Change System
TR
Description
Quick Change Disc, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.