Zoro Homepage

4 3/4 in Pad Holder, Black, Plastic

  • Mfr # 405-R

  • Zoro # G2919481


product price: $25.69
/ea

Key Features

Length
4 3/4 in
Width
2 3/4 in
Handle Material
Plastic
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-R
Zoro #
G2919481
UPC #
00048011552194
Country of Origin
United States

Dimensions

Length
4 3/4 in
Width
2 3/4 in
Thickness
16 in
Overall Length
4 3/4 in
Overall Width
2 3/4 in

Details

Item
Pad Holder
Handle Material
Plastic
Material
Plastic
Color
Black
Abrasive
None
Used On
General Purpose
Chemical Resistant
Yes
Application
General Purpose
Mildew Resistant
No
Series
Scotch-Brite
Antimicrobial
No
Product Type
Pad Holder
Compatible Manufacturer Part Number
46, 746
Resistance Properties
Chemical Resistant

Description

Pad Holder, Product Type Pad Holder, Material Plastic, Overall Length 4 3/4 in, Overall Width 2 3/4 in, Antimicrobial No, Series Scotch-Brite, Standards Not Applicable, Color Black, Compatible Manufacturer Part Number 46, 746, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.