Zoro Homepage

4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc

  • Mfr # 61500303500

  • Zoro # G1738556


product price: $36.55
/ea
Sold in multiples of 10 for $365.50

Key Features

Overall Diameter
4 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
XA-ZS
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500303500
Zoro #
G1738556
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Face Width
1 in
Mounting Hole Size
1/4 in

Details

Item
Clean and Strip XT Pro Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
XA-ZS
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Purple
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Shank
Connector Type
Straight Shaft
Resistance Properties
Load

Description

Clean and Strip Disc, Abrasive Material Silicon Carbide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System Not Applicable, Series XO-DC, Face Width 1 in, Maximum Operating Speed 12,000 RPM, Abrasive Type Non-Woven, Color Purple, Grit Not Applicable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.