Zoro Homepage

4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc

  • Mfr # 7100176153

  • Zoro # G1738705


product price: $14.59
/ea
Sold in multiples of 24 for $350.16

Key Features

Overall Diameter
4 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100176153
Zoro #
G1738705
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Mounting Hole Size
1/4 in

Details

Item
Clean and Strip XT Pro Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-DC
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Purple
Maximum Operating Speed
9,000 RPM
Disc Attachment Type
Shank
Resistance Properties
Load
Connector Type
Unthreaded Hole

Description

Clean and Strip Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 4 in, Series XO-DC, Maximum Operating Speed 9,000 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Purple, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.