4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 61500303385
Zoro # G1738678
product price: $30.15
/eaSold in multiples of 30 for $904.50
Key Features
Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
XA-ZR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500303385
Zoro #
G1738678
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Clean and Strip XT Pro Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
XA-ZR
Abrasive Type
Non-Woven
Color
Purple
Maximum Operating Speed
8,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series XO-ZR, Maximum Operating Speed 8,000 RPM, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.