4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 61500303104
Zoro # G1738583
product price: $22.29
/eaSold in multiples of 10 for $222.90
Key Features
Overall Diameter
4 1/2 in
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
100
Series
XC-RD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500303104
Zoro #
G1738583
UPC #
00638060210321
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Details
Item
Clean and Strip XT Pro Extra Cut Disc
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
100
Series
XC-RD
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Green
Maximum Operating Speed
13,300 RPM
Disc Attachment Type
Shank
Disc Attachment System
XT
Disc Shape Type
Type 27
Connector Type
Unthreaded Hole
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series XC-DC, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Green, Disc Shape Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.