7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc
Mfr # 7100175122
Zoro # G1738495
product price: $19.99
/eaKey Features
Overall Diameter
7 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-RD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100175122
Zoro #
G1738495
UPC #
00638060055878
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Disc Diameter
7 in
Connector Size
7/8 in
Mounting Hole Size
7/8 in
Details
Item
Clean and Strip XT Pro Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-RD
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Purple
Maximum Operating Speed
8,600 RPM
Disc Attachment Type
Shank
Abrasive Grit
100
Abrasive Grade
Extra Coarse
Disc Backing Material
Nylon Mesh
Disc Attachment System
TR
Max. RPM
8,600 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Load
Disc Shape Type
Type 27
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 7 in, Series XO-DC, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Purple, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.