Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7447 PRO Roll, A/O Very Fine, 3 in x 30 ft

  • Mfr # PO-RL

  • Zoro # G215807569


product price: $68.59
/ea

Key Features

Color
Maroon
Abrasive Material
Aluminum Oxide
Width
3 in
Grade
Very Fine
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-RL
Zoro #
G215807569
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
30 ft

Details

Color
Maroon
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Low Stretch
No
For Use On
All Metals
For Industries
MRO, Marine, Metalworking, Woodworking
Item Type
Roll

Description

The Scotch-Brite 7447 PRO Roll combines flexible fibers with outstanding cut to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. It is an excellent alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks.


  • Ideal for cleaning, scuffing, finishing, blending/refining fine scratches, and cleaning light oxides or coatings on a variety of metals and plastics
  • Features denser mineral placement on fibers than 7447 which allows for a more uniform scratch and faster cut rate
  • Very fine grade aluminum oxide abrasive cleans and finishes efficiently
  • Non-woven nylon resists tearing and loading and will not rust, for long life
  • Can be used wet or dry and rinsed for repeated use
  • Can be used wet or dry and rinsed for repeated use
  • Roll form enables custom sizing and can be cut or torn to size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.