Abrasive Roll, 30 ft. x 6", SFN
Mfr # 00048011003078
Zoro # G4036212
product price: $136.99
/eaSold in multiples of 2 for $273.98
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
6 in
Abrasive Material
Flint
Abrasive Type
Non-Woven
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00048011003078
Zoro #
G4036212
UPC #
00048011003078
Country of Origin
Canada
Dimensions
Overall Length
30 ft
Overall Width
6 in
Width
6 in
Length
30 ft
Details
Item
Clean and Finish Roll
Abrasive Material
Flint
Abrasive Type
Non-Woven
Grade
Super Fine
Grit
SFN
Color
White
Description
Abrasive Roll, Abrasive Material Aluminum Silicate, Grade SFN, Overall Length 30 ft, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.