Shop SCOTCH-BRITE
See all product information
Create Account
Abrasive Wheel, PK5
- Mfr # 7100300851
- Zoro # G716567450
product price:Â
$
294.99
/pk of 5, $59.00/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
CP-UD
Connector Size
7/8 in
Disc Shape Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100300851
- Zoro #
- G716567450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Details
- Item
- Non-Woven Depressed Center Disc
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Series
- CP-UD
- Disc Shape Type
- Type 27
- Abrasive Type
- Non-Woven
- Maximum Operating Speed
- 11,000 RPM
- Resistance Properties
- Load
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series CP-UD, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Resistance Properties Load, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.