
All Purpose Cleaning Pads, 2-39/64"x4-5/16"x1/2", YW, PK 3
Mfr # MMM7232F
Zoro # G902456575
product price: $4.25
/pk 3, $1.42/eaSold in multiples of 2 for $8.50
Key Features
Width
2.6"
Material
Polyurethane
Color
Yellow
Application
Cleaning; Small Kitchen Area
Features
Non-scratching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM7232F
Zoro #
G902456575
UPC #
21200417566
Country of Origin
Mexico
Dimensions
Width
2.6"
Details
Item
Dobie All-purpose Cleaning Pads
Material
Polyurethane
Color
Yellow
Application
Cleaning; Small Kitchen Area
Features
Non-scratching
Type
Scour Pad
Description
All-purpose cleaning pad scours without scratching so it's safe for Silverstone and Teflon-coated cookware. Use in kitchens, bathrooms and automobiles and on carpets, clothing and hands. Design makes it easy to hold for nonscratch cleaning. The yellow polyurethane core of the Dobie helps your soap lather while supporting the mesh. The main point of difference in this yellow-urethane cleaning tool is the unique combination of slit film and fiber interwoven into mesh that "grabs" food and dirt and pulls it away.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.