Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10
Mfr # 70070647204
Zoro # G7544993
product price: $84.69
/pk 10, $8.47/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Mounting Hole Size
1/4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70070647204
Zoro #
G7544993
UPC #
00051144094134
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Mounting Hole Size
1/4 in
Disc Dia.
5"
Connector Size
1/4 in
Overall Diameter
5 in
Details
Item
Clean and Strip Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
12,000 RPM
Grade
Medium
Series
Clean and Strip
Color
Maroon
Vacuum Hole Design
No Hole
Backing Material
Nylon
Maximum Operating Speed
12,000 RPM
Connector Type
Straight Shaft
Description
Clean and Strip Disc, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 5 in, Quick Change System Not Applicable, Series Clean and Strip, Maximum Operating Speed 12,000 RPM, Abrasive Type Non-Woven, Color Maroon, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.