Blending Hand Pad 7446, HP-HP, SiC Medium, Gray, 6 in x 9 in, 150 ea/Case, Bulk

  • Mfr # HP-HP 7446

  • Zoro # G115807607


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Application
Blending, Finishing, Surface Finishing
Width
6 in
Grade
Medium
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-HP 7446
Zoro #
G115807607
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
9 in

Details

Color
Gray
Application
Blending, Finishing, Surface Finishing
Grade
Medium
Abrasive Material
Silicon Carbide
Equipment - Machines
Hand Sanding
Item Type
Hand Pad
For Industries
Manufacturing, Metalworking

Description

Scotch-Brite Blending Hand Pad 7446 uses an open, aggressive web for effective hand blending, general purpose cleaning, prep work, and finishing. The conformable material adapts to both flat and irregular contours without significantly altering the dimensions of base material. Unlike steel wool, the Blending Hand Pad wont shred during use, rust after use, or leave fine metal splinters.


  • Universal utility for hand blending and finishing metals, wood and other materials
  • Conformable material blends scratches on irregular surfaces without altering the workpiece
  • Provides similar performance as steel wool grade 3 without shredding, rusting, or splintering
  • Effective for woodworking applications to highlight, paint prep, sealer scuffing and scuffing between coats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.