Body Mans Bristle Disc, 2 In, PK4
Mfr # 07536
Zoro # G2936604
product price: $46.35
/pk 4, $11.59/eaKey Features
Size
2 in
Max. RPM
25,000 RPM
For Use With
Right Angle or Straight Shaft Air Tools
Application
Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading, Abrades Surface to Bare Metal
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07536
Zoro #
G2936604
UPC #
00051131075368
Country of Origin
United States
Dimensions
Size
2 in
Outside Diameter
2 in
Details
Item
Body Mans Bristle Disc
Max. RPM
25,000 RPM
For Use With
Right Angle or Straight Shaft Air Tools
Application
Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading, Abrades Surface to Bare Metal
Material
Ceramic
Characteristics
36 Grade Abrasive, Purple, Unique Bristle Design Resists Loading and Clogging When Removing High Loading Substrates and Contains No Wire Filaments
Color
Purple
Compatible Tool Type
Disc Sanders
Product Type
Disc
Features
Flexible Bristles Require Less Pressure than Wire Brushes and Conform to Contours, Even on Complex Parts, Molded, Abrasive-Filled Bristles Strip, Deburr, Blend, Finish, Polish, Clean and Remove Coatings, Provides Aggressive Cutting and Consistent Finish Quality throughout the Life of the Disc
Grit
36
Maximum Speed
25,000 RPM
Compatible Surface Material
Metal, Paint, Soft Rubber
Description
Body Mans Bristle Disc, Product Type Disc, Backing Pad Type Not Applicable, Attachment Not Applicable, Color Purple, Material Ceramic, Maximum Speed 25,000 RPM, Texture Not Applicable, Thickness Not Applicable, Outside Diameter 2 in, Compatible Surface Material Metal, Paint, Soft Rubber, Compatible Tool Type Disc Sanders, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.