Zoro Homepage

Body Mans Bristle Disc, 3 In, PK3

  • Mfr # 07537

  • Zoro # G3393047


product price: $62.19
/pk 3, $20.73/ea

Key Features

For Use With
Right Angle or Straight Shaft Air Tools
Application
Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading, Abrades Surface to Bare Metal
Material
Ceramic
Max. RPM
18,000 RPM
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07537
Zoro #
G3393047
UPC #
00051131075375
Country of Origin
United States

Dimensions

Size
3 in
Outside Diameter
3 in

Details

For Use With
Right Angle or Straight Shaft Air Tools
Application
Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading, Abrades Surface to Bare Metal
Material
Ceramic
Max. RPM
18,000 RPM
Item
Body Mans Bristle Disc
Characteristics
36 Grade Abrasive, Purple, Unique Bristle Design Resists Loading and Clogging When Removing High Loading Substrates and Contains No Wire Filaments
Color
Purple
Compatible Surface Material
Metal, Paint, Soft Rubber
Grit
36
Features
Flexible Bristles Require Less Pressure than Wire Brushes and Conform to Contours, Even on Complex Parts, Molded, Abrasive-Filled Bristles Strip, Deburr, Blend, Finish, Polish, Clean and Remove Coatings, Provides Aggressive Cutting and Consistent Finish Quality throughout the Life of the Disc
Compatible Tool Type
Disc Sanders
Product Type
Disc
Maximum Speed
1,800 RPM

Description

Body Mans Bristle Disc, Product Type Disc, Backing Pad Type Not Applicable, Attachment Not Applicable, Color Purple, Material Ceramic, Maximum Speed 1,800 RPM, Texture Not Applicable, Thickness Not Applicable, Outside Diameter 3 in, Compatible Surface Material Metal, Paint, Soft Rubber, Compatible Tool Type Disc Sanders, Compatible with Manufacturer Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.