BRISTLE DISC, 3 IN DIA BRUSH, 3/8 IN ARBOR HOLE, 220 GRIT, VERY FINE GRADE
- Mfr # 7100138297
- Zoro # G222804186
product price:Â
$
5.35
/ea
Sold in multiples of 80 for
$428.00
Key Features
Bristle Trim Length
3.15 in
Height
0.0525 in
Width
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100138297
- Zoro #
- G222804186
- UPC #
- 00048011301280
- Country of Origin
- United States
- Item
- Radial Bristle Brushes
Dimensions
- Bristle Trim Length
- 3.15 in
- Height
- 0.0525 in
- Width
- 3.15 in
Description
SCOTCH-BRITE RADIAL BRISTLE DISC, USING PROPRIETARY 3M CERAMIC ABRASIVE GRAIN AND MOLDED, FLEXIBLE BRISTLES, PROVIDES MORE SURFACE CONTACT THAN WIRE BRUSHES AND MAINTAINS ABRASIVE PROPERTY THROUGHOUT THE LIFE OF THE DISC. THIS FAST-RUNNING DISC REMOVES PAINT, STAINS, ADHESIVES, WELD BURNS, RUST, HEAVY OXIDES, AND SURFACE CONTAMINANTS FROM LARGE AREAS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.