Zoro Homepage

Bristle Disc, 7inx7/8 in 36, 5PK

  • Mfr # BD-ZB

  • Zoro # G6117717


product price: $300.99
/pk 5, $60.20/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Grit
80
Maximum Operating Speed
12000.0 rpm
Color
Yellow
Overall Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-ZB
Zoro #
G6117717
UPC #
00048011604022
Country of Origin
United States

Dimensions

Overall Diameter
4.5 in

Details

Item
Bristle Disc,7"x7/8",36,PK5
Abrasive Material
Ceramic
Grit
80
Maximum Operating Speed
12000.0 rpm
Color
Yellow

Description

Bristle Disc,7 In.x7/8 In.,36,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.