Zoro Homepage

Clean, 3-2/3X9,048011-00165, PK160

  • Mfr # 7000121191

  • Zoro # G405909677


product price: $311.99
/pk 160, $1.95/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Application
Cleaning, Finishing, Sanding
Overall Width
3.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121191
Zoro #
G405909677
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3.67 in
Overall Length
9 in

Details

Item
Clean
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Application
Cleaning, Finishing, Sanding
For Use With
Dual Pad Rubbing Machines
Type
Sheet
For Use On
Wood

Description

Clean, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.