Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Finish Disc, 10inx1 in A MED, PK50

  • Mfr # CF-DC

  • Zoro # G6119552


product price: $533.99
/pk 50, $10.68/ea
Free Shipping & Returns

Key Features

Grade
Medium
Color
Maroon
Abrasive Material
Aluminum Oxide
Overall Diameter
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-DC
Zoro #
G6119552
UPC #
00048011007205
Country of Origin
United States

Dimensions

Overall Diameter
6.0 in

Details

Item
Clean and Finish Disc,10"x1",A MED,PK50
Grade
Medium
Color
Maroon
Abrasive Material
Aluminum Oxide

Description

Clean and Finish Disc,10 In.x1 In.,A MED,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.