Clean and Finish Disc, 11-1/4inxNH F SFN, PK25
Mfr # CF-DC
Zoro # G6119701
product price: $220.99
/pk 25, $8.84/ea
Free Shipping & Returns
Key Features
Overall Diameter
6.0 in
Maximum Operating Speed
4000.0 rpm
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-DC
Zoro #
G6119701
UPC #
00048011337005
Country of Origin
United States
Dimensions
Overall Diameter
6.0 in
Details
Item
Clean/Finish Disc,11-1/4"xNH,F SFN,PK25
Maximum Operating Speed
4000.0 rpm
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Description
Clean/Finish Disc,11-1/4 In.xNH,F SFN,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.