Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Finish Disc, 4inxNH T, 150PK

  • Mfr # CF-DC

  • Zoro # G6119817


product price: $373.99
/pk 150, $2.49/ea
Free Shipping & Returns

Key Features

Overall Diameter
6 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-DC
Zoro #
G6119817
UPC #
00048011053233
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Clean and Finish Disc,4"xNH,PK150
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon

Description

Clean and Finish Disc,4 In.xNH,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.