Clean and Finish Disc, 6inx1/2 in A MED, PK100
Mfr # CF-DC
Zoro # G6119747
product price: $540.99
/pk 100, $5.41/ea
Free Shipping & Returns
Key Features
Overall Diameter
6.0 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-DC
Zoro #
G6119747
UPC #
00048011006956
Country of Origin
United States
Dimensions
Overall Diameter
6.0 in
Details
Item
Clean/Finish Disc,6"x1/2",A MED,PK100
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon
Description
Clean/Finish Disc,6 In.x1/2 In.,A MED,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.