Clean and Finish Disc, 8inxNH T, 50PK
Mfr # CF-DC
Zoro # G6119823
product price: $314.99
/pk 50, $6.30/ea
Free Shipping & Returns
Key Features
Overall Diameter
6.0 in
Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-DC
Zoro #
G6119823
UPC #
00048011006710
Country of Origin
United States
Dimensions
Overall Diameter
6.0 in
Details
Item
Clean and Finish Disc,8"xNH T,PK50
Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Medium
Description
Clean and Finish Disc,8 In.xNH T,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.