Zoro Homepage

Clean and Finish Roll, 18inx30ft T, 1/pk

  • Mfr # 7010328542

  • Zoro # G6119939


product price: $569.99
/ea
Sold in multiples of 2 for $1,139.98
Free Shipping & Returns

Key Features

Abrasive Material
Talc
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White
Overall Width
18.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328542
Zoro #
G6119939
UPC #
00048011091129
Country of Origin
United States

Dimensions

Overall Width
18.0 in
Overall Length
30.0 ft

Details

Item
Clean and Finish Roll
Abrasive Material
Talc
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White

Description

Clean and Finish Roll,18 In.x30 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.