Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Finish Roll, 2inx30ft, A MED, PK6

  • Mfr # CF-RL

  • Zoro # G6119887


product price: $416.99
/pk 6, $69.50/ea
Sold in multiples of 4 for $1,667.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Color
Red, Maroon
Overall Width
39.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-RL
Zoro #
G6119887
UPC #
00048011002927
Country of Origin
United States

Dimensions

Overall Width
39.0 in

Details

Item
Clean and Finish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Color
Red, Maroon

Description

Clean/Finish Roll,2 In.x30 ft.,A MED,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.