Clean and Finish Roll, 30 ft L Roll x 2 in W Roll, Medium Grade, Aluminum Oxide Abrasive
Mfr # 7100141895
Zoro # G016381121
product price: $157.99
/eaSold in multiples of 6 for $947.94
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Backing Material
Nylon
Grade
Medium
Overall Length
30 ft
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100141895
Zoro #
G016381121
UPC #
48011052069
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
2 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Nylon
Grade
Medium
Color
Tan
Description
Scotch-Brite roll, clean and finish, 2 in roll width, 30 ft roll length, medium grade, aluminum oxide abrasive, tan, applicable materials: all metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.