Clean and Finish Roll, 30 ft L Roll x 2 in W Roll, Very Fine Grade, Aluminum Oxide Abrasive

  • Mfr # 7000121074

  • Zoro # G816380850


product price:  $74.69
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Overall Width
2 in
Overall Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000121074
Zoro #
G816380850
UPC #
48011002606
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
30 ft

Details

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon

Description

Scotch-Brite clean and finish roll delivers consistent results for finishing blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and finish roll stock provides consistent surface conditioning for the life of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.