Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEAN AND FINISH ROLL, 30 FT L ROLL X 4 IN W ROLL, VERY FINE GRADE

  • Mfr # 7010364904

  • Zoro # G222805251


product price: $121.99
/ea
Sold in multiples of 3 for $365.97
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364904
Zoro #
G222805251
UPC #
00048011002729
Country of Origin
United States

Description

THE SCOTCH-BRITE LIGHT DEBURRING ROLL IS A VERY FINE GRADE SHEET ROLL IDEAL FOR LIGHTWEIGHT DEBURRING AND FINISHING ON ALL TYPES OF METAL. MODERATELY CONFORMABLE, THE DENSE WEB CONSTRUCTION OFFERS INCREASED WEAR-RESISTANCE AND EXTENDED USE FOR APPLICATIONS THAT REQUIRE A LESS AGGRESSIVE CUT, SUCH AS CLEANING AND SURFACE FINISHING. MADE WITH VERY FINE GRADE ALUMINUM OXIDE MINERAL, THIS HIGH STRENGTH OPEN WEB SHEET ROLL COMBINES CONFORMABILITY WITH DURABILITY AND CUT - SO YOU CAN DEBURR QUICKLY AND ARE LEFT WITH A GREAT FINISH. WHEN YOU NEED SOMETHING CONFORMABLE AND IN A FINER GRADE THAN OUR LIGHT GRINDING AND BLENDING DISC TO LIGHTLY CLEAN, SCUFF, DEBURR OR FINISH, OUR SCOTCH-BRITE LIGHT DEBURRING DISC HELPS YOU ACHIEVE A SMOOTH, DEBURRED SURFACE WITHOUT THE USE OF STEEL WOOL OR WIRE BRUSHES. IN ADDITION TO DEBURRING, THIS VERSATILE PRODUCT MAY BE USED FOR SURFACE PREP OR FINAL FINISHING. SCOTCH-BRITE CONFORMABILITY ALONG WITH FOLDABLE SHEETS ALLOWS ACCESS TO MANY HARD TO REACH AREAS. THIS LONG-LASTING, HIGHLY EFFICIENT PRODUCT IS ALSO LOAD-RESISTANT TO STAND UP TO PROLONGED USE AND CAN HELP LOWER YOUR ABRASIVE COSTS WHILE INCREASING PRODUCTIVITY. ALUMINUM OXIDE IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS DUE TO ITS CUT RATE AND LONG LIFE. THIS MINERAL IS A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES IN USE, WHEREAS TRADITIONAL ABRASIVES, SUCH AS GARNET, QUICKLY WEAR DOWN WITH USE. ITS HIGH CUT RATE, HARDNESS, STRENGTH AND LOW HEAT RETENTION ALL COMBINE TO MAKE ALUMINUM OXIDE MINERAL A GOOD CHOICE IN GRINDING APPLICATIONS. ALUMINUM OXIDE IS SUITABLE ON A WIDE VARIETY OF SUBSTRATES IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. SCOTCH-BRITE INDUSTRIAL ABRASIVES ARE UNIQUE SURFACE CONDITIONING PRODUCTS WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON OR SYNTHETIC FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN WEB MATERIAL RUNS COOL AND IS LOAD RESISTANT, WHICH KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS. FIBERS IN THE WEB CONTINUALLY BREAK DOWN WITH USE TO REVEAL FRESH MINERAL FOR EXCEPTIONAL CONSISTENCY, SUPERIOR CUT PERFORMANCE AND EXTREMELY LONG SERVICE LIFE. SCOTCH-BRITE PRODUCTS NOT ONLY ENHANCE PRODUCTIVITY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.