Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Finish Roll, 3inx30ft A FIN, 4, PK4

  • Mfr # 7010309558

  • Zoro # G6120009


product price: $338.99
/pk 4, $84.75/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Color
Red, Maroon
Overall Width
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309558
Zoro #
G6120009
UPC #
00048011002965
Country of Origin
United States

Dimensions

Overall Width
3.0 in
Overall Length
30.0 ft

Details

Item
Clean and Finish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Color
Red, Maroon

Description

Clean/Finish Roll,3 In.x30 ft.,A FIN,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.