Zoro Homepage

Clean and Finish Roll, 3inx30ft T, 4PK

  • Mfr # 7010365812

  • Zoro # G6120027


product price: $345.99
/pk 4, $86.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Flint
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White
Overall Length
30.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365812
Zoro #
G6120027
UPC #
00048011142593
Country of Origin
United States

Dimensions

Overall Length
30.0 ft
Overall Width
3.0 in

Details

Item
Clean and Finish Roll
Abrasive Material
Flint
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White

Description

Clean and Finish Roll,3 In.x30 ft.,T,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.