Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Finish Roll, 6inx30ft T, 2PK

  • Mfr # CF-RL

  • Zoro # G6119963


product price: $354.99
/pk 2, $177.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Talc
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White
Overall Width
39.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-RL
Zoro #
G6119963
UPC #
00048011649528
Country of Origin
United States

Dimensions

Overall Width
39.0 in

Details

Item
Clean and Finish Roll
Abrasive Material
Talc
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White

Description

Clean and Finish Roll,6 In.x30 ft.,T,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.