Shop SCOTCH-BRITE
See all product information
Create Account
Clean and Finish Roll, 7447, A/O Very Fine, 48 in x 30 ft, SPR 019990A
- Mfr # CF-RL
- Zoro # G815807549
product price:Â
$
998.99
/ea
Free Shipping & Returns
Key Features
Length
30 ft
Width
48 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Application
Cleaning, Finishing, Sanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF-RL
- Zoro #
- G815807549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 ft
- Width
- 48 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Application
- Cleaning, Finishing, Sanding
- Color
- Maroon
- For Use On
- All Metals
- Item Type
- Roll
- Low Stretch
- No
- Equipment - Machines
- Dual Pad Rubbing Machines
- For Industries
- MRO, Marine, Metalworking, Woodworking
Description
Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.
- Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
- Conformable pad gets into hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.