Zoro Homepage

Clean and Finish Roll, A/O Medium, 3 in x 30 ft, 4 ea/Case, 16PK

  • Mfr # CF-RL

  • Zoro # G815807563


product price: $1,554.99
/pk 16, $97.19/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
30 ft
Grade
Medium
Color
Maroon
Application
Finishing, Sanding, Surface Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-RL
Zoro #
G815807563
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
30 ft

Details

Grade
Medium
Color
Maroon
Application
Finishing, Sanding, Surface Preparation
Abrasive Material
Aluminum Oxide
For Use On
All Metals
For Industries
MRO, Marine, Metalworking, Woodworking
Item Type
Roll
Equipment - Machines
Dual Pad Rubbing Machines
Low Stretch
No

Description

Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.


  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.