
Clean and Finish Roll, A/O Very Fine, 2-1/2 in x 30 ft, 4 ea/Case, 16PK
Mfr # CF-RL
Zoro # G515807597
product price: $817.99
/pk 16, $51.12/ea
Free Shipping & Returns
Key Features
Length
30 ft
Color
Maroon
Abrasive Material
Aluminum Oxide
Width
2-1/2 in
Application
Finishing, Sanding, Surface Preparation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-RL
Zoro #
G515807597
UPC #
-
Country of Origin
United States
Dimensions
Length
30 ft
Width
2-1/2 in
Details
Color
Maroon
Abrasive Material
Aluminum Oxide
Application
Finishing, Sanding, Surface Preparation
Grade
Very Fine
For Industries
MRO, Metalworking, Woodworking
Low Stretch
No
Item Type
Roll
Equipment - Machines
Dual Pad Rubbing Machines
Description
Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.
- Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
- Conformable pad gets into hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.