Zoro Homepage

Clean and Finish Roll, A/O Very Fine, 48 in x 20 ft, 1 ea/Case

  • Mfr # CF-RL

  • Zoro # G715807595


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Length
20 ft
Item Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-RL
Zoro #
G715807595
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
20 ft

Details

Grade
Very Fine
Abrasive Material
Aluminum Oxide
Item Type
Roll

Description

Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.


  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.