Zoro Homepage

Clean and Finish Roll, Talc, 1 in x 30 ft, 12 ea/Case, 48PK

  • Mfr # CF-RL

  • Zoro # G115807577


product price: $1,579.99
/pk 48, $32.92/ea
Free Shipping & Returns

Key Features

Abrasive Material
Talc
Color
White
Application
Finishing, Sanding, Surface Preparation
Width
1 in
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-RL
Zoro #
G115807577
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
30 ft

Details

Abrasive Material
Talc
Color
White
Application
Finishing, Sanding, Surface Preparation
Low Stretch
No
For Industries
MRO, Metalworking, Woodworking
Item Type
Roll
Equipment - Machines
Dual Pad Rubbing Machines

Description

Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.


  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.