Clean and Finish Sheet, 3-2/3inx9 in T, PK100
Mfr # 7010294737
Zoro # G6120079
product price:Â $301.99
/pk 100, $3.02/ea
Free Shipping & Returns
Key Features
Width
3-2/3"
Length
9"
Series
CF-SH
Backing Weight
T
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010294737
Zoro #
G6120079
UPC #
00048011132044
Country of Origin
United States
Dimensions
Width
3-2/3"
Length
9"
Details
Item
Clean and Finish Sheet
Series
CF-SH
Backing Weight
T
Color
White
Abrasive Material
Talc
Description
Clean and Finish Sheet,3-2/3 In.x9 In.,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.