Clean and Finish Sheet, 3-3/4inx9 in S V, PK100
Mfr # CF-SH
Zoro # G6120051
product price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns
Key Features
Width
3-3/4"
Length
9"
Grade
Very Fine
Series
CF-SH
Backing Weight
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-SH
Zoro #
G6120051
UPC #
00048011244112
Country of Origin
United States
Dimensions
Width
3-3/4"
Length
9"
Details
Item
Clean and Finish Sheet
Grade
Very Fine
Series
CF-SH
Backing Weight
S
Color
Gray
Abrasive Material
Silicon Carbide
Description
Clean/Finish Sheet,3-3/4 In.x9 In.,S V,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.