Clean and Finish Sheet, 9inx11 in A MED, PK50
Mfr # CF-SH
Zoro # G6120033
product price: $415.99
/pk 50, $8.32/ea
Free Shipping & Returns
Key Features
Width
9"
Length
11"
Grade
Medium
Series
CF-SH
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-SH
Zoro #
G6120033
UPC #
00048011001593
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Clean and Finish Sheet
Grade
Medium
Series
CF-SH
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Red, Maroon
Description
Clean and Finish Sheet,9 In.x11 In.,A MED,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.