Zoro Homepage

Clean and Finish Sheet, 9inx11 in A VFN, PK50

  • Mfr # CF-SH

  • Zoro # G6120088


product price: $289.99
/pk 50, $5.80/ea
Free Shipping & Returns

Key Features

Width
9"
Length
11"
Grade
Very Fine
Series
CF-SH
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-SH
Zoro #
G6120088
UPC #
00048011001609
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Item
Clean and Finish Sheet
Grade
Very Fine
Series
CF-SH
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Red, Maroon

Description

Clean and Finish Sheet,9 In.x11 In.,A VFN,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.