Zoro Homepage

Clean and Strip Cup Wheel, C1-ZS, 4" dia.

  • Mfr # 7000120702

  • Zoro # G1196481


product price: $24.79
/ea

Key Features

Overall Diameter
4 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
Extra Coarse
Series
C1-ZS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120702
Zoro #
G1196481
UPC #
00048011145792
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Thickness
1/2 in
Face Width
1/2 in
Mounting Hole Size
1/4 in

Details

Item
Clean and Strip Disc D1
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
Extra Coarse
Series
C1-ZS
Abrasive Type
Non-Woven
Color
Black
Maximum Operating Speed
6,000 RPM
Application
For Cleaning Welds, Removing Rust and Paint
Mounting Type
Arbor Hole
Resistance Properties
Heat, Load
Connector Type
Straight Shaft

Description

Clean and Strip Disc, Abrasive Material Silicon Carbide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System Not Applicable, Series XCS, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Abrasive Type Non-Woven, Color Black, Grit Extra Coarse, Resistance Properties Heat, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.