Zoro Homepage

Clean and Strip Cup Wheel, CP-DC, 4" dia.

  • Mfr # 7010365604

  • Zoro # G1186541


product price: $5.55
/ea
Sold in multiples of 150 for $832.50

Key Features

Overall Diameter
4 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
Medium
Series
CP-DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365604
Zoro #
G1186541
UPC #
00048011052830
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Connector Size
1/2 in
Mounting Hole Size
1/2 in

Details

Item
Cut and Polish Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
Medium
Series
CP-DC
Abrasive Type
Non-Woven
Color
Tan
Maximum Operating Speed
6,000 RPM
Application
For Cleaning Welds, Removing Rust and Paint
Connector Type
Unthreaded Hole
Resistance Properties
Load

Description

Cut and Polish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 in, Series CP-DC, Maximum Operating Speed 6,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Tan, Grit Medium, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.